https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPRWSHR-AT-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTB8aW1hZ2UvanBlZ3xhR1k0TDJnME9DOHhNRGN4TVRJMk5EYzFOVGMwTWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbGRUU0ZKZlFWUmZRbEpmTXpBd2VETXdNQzVxY0djfDZhY2ZlNDg1ZmIzOTgyODc5YWQ2NTIwYTAxN2QwYTNhN2Y1M2FlYWRhZjcwMDE1ZmJjYWJjOTI3YTI1NjMwNWU
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-RASSYPRWSHR-AT-BR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMTB8aW1hZ2UvanBlZ3xhR1k0TDJnME9DOHhNRGN4TVRJMk5EYzFOVGMwTWk5SlRrUllXRmhDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbGRUU0ZKZlFWUmZRbEpmTXpBd2VETXdNQzVxY0djfDZhY2ZlNDg1ZmIzOTgyODc5YWQ2NTIwYTAxN2QwYTNhN2Y1M2FlYWRhZjcwMDE1ZmJjYWJjOTI3YTI1NjMwNWU
CONSOLIDATED BEARING
CONSOLIDATED BEARING
AT-626
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
AT-626 THRUST ROLLER BEARING ; NON RETURNABLE
Thrust Roller Cylindrical Bearing; 3-1/2" Bore 1; 3-19/32" Bore 2; 5-15/32" Outside Diameter; 1" Height; 1-5/16" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Part #
AT-626
BDI #
198244
Details
1687.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/AT-626/p/198244
Your Price
$ 1,687.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171507
Weight / Kilogram
1.72
EAN
0644075238182
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways and Aligning Washer
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Machined Bronze
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
AT-626
Weight / LBS
3.8
Long Description
Thrust Roller Cylindrical Bearing; 3-1/2" Bore 1; 3-19/32" Bore 2; 5-15/32" Outside Diameter; 1" Height; 1-5/16" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Machined Bronze Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Bore 2
3.594 Inch | 91.288 Millimeter
Bore 1
3.5 Inch | 88.9 Millimeter
Outside Diameter
5.469 Inch | 138.913 Millimeter
Overall Height with Aligning Washer
1.313 Inch | 33.35 Millimeter
Height
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

