

SCHEERER BEARING
SCHEERER BEARING
DT-748
SCHEERER BEARING SCHEERER BEARING
Description
DT-748 ROLLER THRUST BEARING, DOUBLE ACTING (SMARTCATALOG)
Thrust Roller Cylindrical Bearing; 6" Bore 1; 6" Bore 2; 11" Outside Diameter; 4-1/2" Height; Cylindrical Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
DT-748
BDI #
27450748

Details
12158.1612
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/DT-748/p/27450748
Your Price
$ 12,158.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
75.4
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
75.4
Long Description
Thrust Roller Cylindrical Bearing; 6" Bore 1; 6" Bore 2; 11" Outside Diameter; 4-1/2" Height; Cylindrical Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
6 Inch | 152.4 Millimeter
Height
4.5 Inch | 114.3 Millimeter
Bore 2
6 Inch | 152.4 Millimeter
Outside Diameter
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh