Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg ER705X1000-S
1156427 Thrust Roller Bearing 

FAG FAG

ER705X1000-S

Description

ER705X1000-S SEALING RING ; 254MM ID X 280MM OD X 33.5MM W

Sealing Ring; 280MM Outside Diameter; 33.5MM Overall Width

Part #

ER705X1000-S

BDI #
1156427

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1205.1 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,205.10 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
FAG
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
2.1
EAN
4054371012489
Product Group - BDI
M06288
Noun
Ring
Keyword String
Sealing
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
4.6297
Product Detail
Sealing Ring
Product Specification
280MM Outside Diameter; 33.5MM Overall Width
Long Description
Sealing Ring; 280MM Outside Diameter; 33.5MM Overall Width