https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSYPR-NKX-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzODV8aW1hZ2UvanBlZ3xhRGswTDJnNFpTOHhNRFV4TnpneU1USTFPVGd3Tmk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUzFoZlUxUk1Yek13TUhnek1EQXVhbkJufGVkNGFhYTdmOTExMTQ0ZjhiZGIxMjFiMzNiMTNiMDExNmI2NzViMmRiZTliYzY3MjM1M2QzYWI4ZWEzNDdmZDI
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-RASSYPR-NKX-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEzODV8aW1hZ2UvanBlZ3xhRGswTDJnNFpTOHhNRFV4TnpneU1USTFPVGd3Tmk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmVWtGVFUxbFFVbDlPUzFoZlUxUk1Yek13TUhnek1EQXVhbkJufGVkNGFhYTdmOTExMTQ0ZjhiZGIxMjFiMzNiMTNiMDExNmI2NzViMmRiZTliYzY3MjM1M2QzYWI4ZWEzNDdmZDI
NTN
NTN
NKX70
NTN NTN
Description
NKX70 NEEDLE RLR BRG ; 70MMX 95MMX40MM
Combination Bearing; 70MM Bore 1; 70MM Bore 2; 95MM Outside Diameter; 40MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
NKX70
BDI #
1225978
Details
567.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/NKX70/p/1225978
Your Price
$ 567.53 / each
$ 568.00 / each BDIExpress
$ 568.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
0.6
EAN
4547359126532
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Ball Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.3233
Long Description
Combination Bearing; 70MM Bore 1; 70MM Bore 2; 95MM Outside Diameter; 40MM Height; Combination - Needle Roller and Thrust Ball Bearing; Single Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.575 Inch | 40 Millimeter
Bore 2
2.756 Inch | 70 Millimeter
Bore 1
2.756 Inch | 70 Millimeter
Outside Diameter
3.74 Inch | 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


