SCHEERER BEARING
SCHEERER BEARING
TAB-120240-209
SCHEERER BEARING SCHEERER BEARING
Description
TAB-120240-209 ROLLER THRUST BEARING ; TANDEM
Thrust Roller Bearing; 12" Bore; 24" Outside Diameter; 12.5" Height; Two-Stage Tandem
Part #
TAB-120240-209
BDI #
26319164

Details
98805.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TAB-120240-209/p/26319164
Your Price
$ 98,805.84 / each
$ 98,806.00 / each BDIExpress
$ 98,806.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171553
Weight / Kilogram
476.272
Product Group - BDI
B04311
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Thrust Roller
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
1050
Product Detail
Thrust Roller Bearing
Product Specification
12" Bore; 24" Outside Diameter; 12.5" Height; Two-Stage Tandem
Long Description
Thrust Roller Bearing; 12" Bore; 24" Outside Diameter; 12.5" Height; Two-Stage Tandem