

SCHEERER BEARING
SCHEERER BEARING
TR-735
SCHEERER BEARING SCHEERER BEARING
Description
TR-735 ROLLER THRUST BEARING (SMARTCATALOG)
Thrust Roller Cylindrical Bearing; 4" Bore 1; 4" Bore 2; 8.38" Outside Diameter; 2.31" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Part #
TR-735
BDI #
26320165

Details
3273.0722
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TR-735/p/26320165
Your Price
$ 3,273.07 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
22
Product Group - BDI
B04144
Rolling Element
Cylindrical Roller Bearing
Self Aligning
Yes
Component Description
Roller Assembly plus Raceways and Aligning Washer
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
No
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
22
Long Description
Thrust Roller Cylindrical Bearing; 4" Bore 1; 4" Bore 2; 8.38" Outside Diameter; 2.31" Overall Height with Aligning Washer; Cylindrical Roller Bearing; Single Direction; Self Aligning; Not Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways and Aligning Washer
Bore 1
4 Inch | 101.6 Millimeter
Height
0 Inch | 0 Millimeter
Outside Diameter
8.38 Inch | 212.852 Millimeter
Overall Height with Aligning Washer
2.31 Inch | 58.674 Millimeter
Bore 2
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh