https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-TWSHR-TRA-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFETXhMMmhqTWk4eE1ESTVNelEyTlRVM09UVTFNQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZWRmRUU0ZKZlZGSkJYek13TUhnek1EQXVhbkJufDU4Mzg1ZTMwYTRmMGJkNzRlZmQ1YzFkMWYxZDMwY2YyZTk1MWI5OTkyMDM5ZTY3NWVjY2YxMDU0ZDNiYWEzMmI
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-TWSHR-TRA-300x300.jpg?context=bWFzdGVyfHJvb3R8ODY0NHxpbWFnZS9qcGVnfGFETXhMMmhqTWk4eE1ESTVNelEyTlRVM09UVTFNQzlKVGtSWVdGaENVa2RZV0ZoZlZGSmZWRmRUU0ZKZlZGSkJYek13TUhnek1EQXVhbkJufDU4Mzg1ZTMwYTRmMGJkNzRlZmQ1YzFkMWYxZDMwY2YyZTk1MWI5OTkyMDM5ZTY3NWVjY2YxMDU0ZDNiYWEzMmI
KOYO
KOYO
TRC-2435
KOYO KOYO
Description
TRC-2435 THRUST WASHER ; 1-1/2" BORE 1 2-3/16" OD 0.092" HGT
Thrust Bearing Washer; 1-1/2" Bore 1; 1-1/2" Bore 2; 2-3/16" Outside Diameter; 0.092" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Part #
TRC-2435
BDI #
1407984
Details
5.15
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TRC-2435/p/1407984
Your Price
$ 5.15 / each
$ 6.00 / each BDIExpress
$ 6.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.022
EAN
0605790197321
Product Group - BDI
B04144
Rolling Element
None
Self Aligning
No
Component Description
Thrust Washer Only
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.99.25.40
Noun
Washer
Keyword String
Thrust Bearing
Manufacturer URL
https://jtekt-na.com
Manufacturer Item Number
TRC-2435
Weight / LBS
0.05
Long Description
Thrust Bearing Washer; 1-1/2" Bore 1; 1-1/2" Bore 2; 2-3/16" Outside Diameter; 0.092" Height; Double Direction; Not Self Aligning; Not Banded; Thrust Washer Only
Height
0.092 Inch | 2.337 Millimeter
Bore 2
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.188 Inch | 55.575 Millimeter
Bore 1
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

