RBC BEARINGS
RBC BEARINGS
TRTB11500
RBC BEARINGS RBC BEARINGS
Description
TRTB11500 TAPRD THRUST RLR BRG ; 11.5" BORE
Thrust Roller Bearing; 11-1/2" Bore; 26" Outside Diameter; 5" Height; Tapered Roller Bearing; Single Direction; Machined Brass Cage; Roller Assembly plus Raceways
Part #
TRTB11500
BDI #
25201399
Details
136615.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/TRTB11500/p/25201399
Your Price
$ 136,615.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
220.611
EAN
0745795159044
Product Group - BDI
B04336
Harmonized Tariff Code
8482.30.00.40
Noun
Bearing
Keyword String
Thrust Roller
Manufacturer URL
https://www.rbcbearings.com
Product Detail
Thrust Roller Bearing
Product Specification
11-1/2" Bore; 26" Outside Diameter; 5" Height; Tapered Roller Bearing; Single Direction; Machined Brass Cage; Roller Assembly plus Raceways
Long Description
Thrust Roller Bearing; 11-1/2" Bore; 26" Outside Diameter; 5" Height; Tapered Roller Bearing; Single Direction; Machined Brass Cage; Roller Assembly plus Raceways

