SCHEERER BEARING
SCHEERER BEARING
WCT-28-A
SCHEERER BEARING SCHEERER BEARING
Description
WCT-28-A CYLINDRICAL ROLLER THRUST BRG ; 3.515" ID X 6.937" OD MACHINE BR CAGE
Thrust Roller Cylindrical Bearing; 3.518" Bore 1; 6.937" Outside Diameter; 1-5/8" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
WCT-28-A
BDI #
23765849
Details
3050.86
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WCT-28-A/p/23765849
Your Price
$ 3,050.86 / each
$ 3,051.00 / each BDIExpress
$ 3,051.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
5.444
Product Group - BDI
B04311
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
With Grease Fitting | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
12
Long Description
Thrust Roller Cylindrical Bearing; 3.518" Bore 1; 6.937" Outside Diameter; 1-5/8" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.625 Inch | 41.275 Millimeter
Bore 1
3.518 Inch | 89.357 Millimeter
Outside Diameter
6.937 Inch | 176.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


