SCHEERER BEARING
SCHEERER BEARING
WCT-48
SCHEERER BEARING SCHEERER BEARING
Description
WCT-48 THRUST ROLLER BEARING ; W/GREASE FITTING
Thrust Roller Cylindrical Bearing; 7.015" Bore 1; 11-1/2" Outside Diameter; 2" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
WCT-48
BDI #
24321527

Details
6825.81
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/WCT-48/p/24321527
Your Price
$ 6,825.81 / each
$ 6,826.00 / each BDIExpress
$ 6,826.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
16.783
Product Group - BDI
B00234
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
With Grease Fitting | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
37
Long Description
Thrust Roller Cylindrical Bearing; 7.015" Bore 1; 11-1/2" Outside Diameter; 2" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
11.5 Inch | 292.1 Millimeter
Height
2 Inch | 50.8 Millimeter
Bore 1
7.015 Inch | 178.181 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh