Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

WCT27B https://www.bdiexpress.com/medias/INDSCHBRGXXX-TR-WCT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTl8aW1hZ2UvanBlZ3xhR05tTDJnNU9TOHhNRFU0TnpJd01ESTVNRGcwTmk5SlRrUlRRMGhDVWtkWVdGaGZWRkpmVjBOVVh6TXdNSGd6TURBdWFuQm58NzQ3MTMwYjJkOTk2MGQzOGYxMmExMTY5MGMxNDBmNDRkZWZkMThmYTAyMmJhNWNlZmY2MTJmNDk4NWI0ZTQ2Nw
24088551 Thrust Roller Bearing 

SCHEERER BEARING SCHEERER BEARING

WCT27B

Description

WCT27B CYLINDRICAL ROLLER THRUST BEARING ; 3.515" ID 6.375" OD

Thrust Roller Cylindrical Bearing; 3.518" Bore 1; 6-3/8" Outside Diameter; 1-5/8" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

WCT-27-B

BDI #
24088551

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1880.78 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,880.78 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
4.364
Product Group - BDI
B04311
Rolling Element
Cylindrical Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Cage Material
Brass
Precision Class
ABEC 1 | ISO P0
Other Features
With Grease Fitting | Bore 2 dimension may vary between manufacturers
Inch - Metric
Inch
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword 3
Cylindrical
Keyword String
Thrust Roller Cylindrical
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
9.62
Long Description
Thrust Roller Cylindrical Bearing; 3.518" Bore 1; 6-3/8" Outside Diameter; 1-5/8" Height; Cylindrical Roller Bearing; Single Direction; Not Self Aligning; Banded; Brass Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
3.518 Inch | 89.357 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter
Height
1.625 Inch | 41.275 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh