

SCHEERER BEARING
SCHEERER BEARING
YRT-580
SCHEERER BEARING SCHEERER BEARING
Description
YRT-580 RADIAL BALL BEARING, DOUBLE DIRECTION THRUST (SMARTCATALOG)
Combination Bearing; 580MM Bore 1; 580MM Bore 2; 750MM Outside Diameter; 90MM Height; Combination - Axial Roller and Radial Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
YRT-580
BDI #
26307923

Details
62891.73820000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/YRT-580/p/26307923
Your Price
$ 62,891.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
197
Product Group - BDI
B04270
Rolling Element
Combination - Axial Roller and Radial Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
197
Long Description
Combination Bearing; 580MM Bore 1; 580MM Bore 2; 750MM Outside Diameter; 90MM Height; Combination - Axial Roller and Radial Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Outside Diameter
29.528 Inch | 750 Millimeter
Bore 2
22.835 Inch | 580 Millimeter
Bore 1
22.835 Inch | 580 Millimeter
Height
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh