Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YRT-80 https://www.bdiexpress.com/medias/INDSCETHRBRG-RASSYPR-STL-YRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1NDB8aW1hZ2UvanBlZ3xhR0UzTDJobU5DOHhNRFV4TnpneE1qSTBPRFl3Tmk5SlRrUlRRMFZVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVRWRXhmV1ZKVVh6TXdNSGd6TURBdWFuQm58YmQ2MTNhNDVkYWIwYzdkOThmYTRiMWJjYjlhMzA2YzBjZGJiNzQyOWNiOWQwMWYyNjAwNGM2YWFiNmYwMDQ2OA
26320108 Thrust Roller Bearing 

SCHEERER BEARING SCHEERER BEARING

YRT-80

Description

YRT-80 RADIAL BALL BEARING, DOUBLE DIRECTION THRUST (SMARTCATALOG)

Combination Bearing; 80MM Bore 1; 80MM Bore 2; 146MM Outside Diameter; 35MM Height; Combination - Axial Roller and Radial Roller Bearing; Not Self Aligning; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways

Part #

YRT-80

BDI #
26320108

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

9671.1644 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9,671.16 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SCHEERER BEARING
Minimum Buy Quantity
1
Weight / US pound
5
Product Group - BDI
B04270
Rolling Element
Combination - Axial Roller and Radial Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Steel
Precision Class
ABEC 1 | ISO P0
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.scheererbearing.com
Weight / LBS
5
Long Description
Combination Bearing; 80MM Bore 1; 80MM Bore 2; 146MM Outside Diameter; 35MM Height; Combination - Axial Roller and Radial Roller Bearing; Not Self Aligning; Double Direction; Not Banded; Steel Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Height
1.378 Inch | 35 Millimeter
Bore 1
3.15 Inch | 80 Millimeter
Outside Diameter
5.748 Inch | 146 Millimeter
Bore 2
3.15 Inch | 80 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh