https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-PLTC-ZARF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5MjF8aW1hZ2UvanBlZ3xhRGN6TDJnME1TOHhNRFV4TnpneE5UQXdNVEV4T0M5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVFURlJEWDFwQlVrWmZNekF3ZURNd01DNXFjR2N8YzAwNzgxMzAxNTdlM2E2OTM5YmZmMzE3MTZiMzJkYmE0YzU5MzE4ZDVlZDZmZjlhYjMwYWEwNzQ3YmQ1ZDQwOA
https://www.bdiexpress.com/medias/INDFAGTHRBRG-RASSYPR-PLTC-ZARF-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY5MjF8aW1hZ2UvanBlZ3xhRGN6TDJnME1TOHhNRFV4TnpneE5UQXdNVEV4T0M5SlRrUkdRVWRVU0ZKQ1VrZGZVa0ZUVTFsUVVsOVFURlJEWDFwQlVrWmZNekF3ZURNd01DNXFjR2N8YzAwNzgxMzAxNTdlM2E2OTM5YmZmMzE3MTZiMzJkYmE0YzU5MzE4ZDVlZDZmZjlhYjMwYWEwNzQ3YmQ1ZDQwOA
INA
INA
ZARF3590-L-TV-A
INA INA
Description
ZARF3590-L-TV-A NEEDLE/THR RLR BRG
Combination Bearing; 35MM Bore 1; 35MM Bore 2; 90MM Outside Diameter; 54MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Part #
ZARF3590-L-TV-A
BDI #
15048955
Details
3550.41
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Thrust-Roller-Bearing/ZARF3590-L-TV-A/p/15048955
Your Price
$ 3,550.41 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171537
Weight / Kilogram
1.134
EAN
4012802440058
Product Group - BDI
B04144
Rolling Element
Combination - Needle Roller and Thrust Roller Bearing
Self Aligning
No
Component Description
Roller Assembly plus Raceways
Thrust Bearing
Yes
Single or Double Direction
Double Direction
Banded
No
Cage Material
Polyamide
Precision Class
ABEC 1 | ISO P0
Other Features
Bore 2 dimension may vary between manufacturers
Inch - Metric
Metric
Category - BDI
Thrust Roller Bearings
Harmonized Tariff Code
8482.80.00.80
Noun
Bearing
Keyword String
Combination
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.50004
Long Description
Combination Bearing; 35MM Bore 1; 35MM Bore 2; 90MM Outside Diameter; 54MM Height; Combination - Needle Roller and Thrust Roller Bearing; Double Direction; Not Self Aligning; Not Banded; Polyamide Cage; ABEC 1 | ISO P0; Roller Assembly plus Raceways
Bore 1
1.378 Inch | 35 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore 2
1.378 Inch | 35 Millimeter
Height
2.126 Inch | 54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

