PCI
PCI
YSHE-.375
PCI PCI
Description
YSHE-.375 YOKE SHAFT ; W/JAM NUT AND LOCK WASHER
Yoke Shaft; 5/8" Roller Diameter; 0.31" Roller Width; Flat Roller Surface; Stud Type; 5/16" Stud Diameter; 5/16-24 Thread; Standard Stud with Eccentric Bushing; Not Relubricatable; Hex Socket
Part #
YSHE-.375
BDI #
24859119
Details
79.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/YSHE--375/p/24859119
Your Price
$ 79.95 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.039
EAN
0841946142467
Product Group - BDI
B04120
Noun
Yoke Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.09
Product Detail
Yoke Shaft
Product Specification
Yoke Shaft; 5/8" Roller Diameter; 0.31" Roller Width; Flat Roller Surface; Stud Type; 5/16" Stud Diameter; 5/16-24 Thread; Standard Stud with Eccentric Bushing; Not Relubricatable; Hex Socket
Long Description
Yoke Shaft; 5/8" Roller Diameter; 0.31" Roller Width; Flat Roller Surface; Stud Type; 5/16" Stud Diameter; 5/16-24 Thread; Standard Stud with Eccentric Bushing; Not Relubricatable; Hex Socket

