https://www.bdiexpress.com/medias/INDXXXXXXXXX-399-10055-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MDd8aW1hZ2UvanBlZ3xhRGN6TDJneFl5OHhNRFExTURjMU5qa3lOelV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNems1WHpFd01EVTFYek13TUhnek1EQXVhbkJufGM5MzU3YzY5ZGRiNWY3MTE1OTFlOTdmNDAwZDkxY2NkNGY3ZTJiYTZjMGZmOWM5NGJlN2QyMTM1MzNiNjkyYTY
https://www.bdiexpress.com/medias/INDXXXXXXXXX-399-10055-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MDd8aW1hZ2UvanBlZ3xhRGN6TDJneFl5OHhNRFExTURjMU5qa3lOelV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNems1WHpFd01EVTFYek13TUhnek1EQXVhbkJufGM5MzU3YzY5ZGRiNWY3MTE1OTFlOTdmNDAwZDkxY2NkNGY3ZTJiYTZjMGZmOWM5NGJlN2QyMTM1MzNiNjkyYTY
JET LUBE
JET LUBE
16402
JET LUBE JET LUBE
Description
16402 FOOD GRADE ANTI-SEIZE ; 1/2LB BRUSH TOP
Anti-Seize Compound; Most Metal, Stainless Steel Applicable Material; Gear/Pipe/Machinery Application; 1/2LB Nominal Weight Capacity; Synthetic Based; Mineral Oil Chemical Compound; White Color; 450 Deg F Drop Point ASTM; 400 Deg F Nominal Flash Point; 1.5 NLGI Grade; Brush Top Can Packing Type; Paste or Gel Physical Form; Corrosive Process/Water/Wear Resistance; 1800 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; Aluminum Complex Thickener; Anti-Seize Lubricant Type
Part #
16402
BDI #
21439362
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/16402/p/21439362
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Noun
Compound
Keyword String
Anti-Seize
Manufacturer Item Number
399-16402
Weight / LBS
0.5
Product Detail
Anti-Seize Compound
Product Specification
Most Metal, Stainless Steel Applicable Material; Gear/Pipe/Machinery Application; 1/2LB Nominal Weight Capacity; Synthetic Based; Mineral Oil Chemical Compound; White Color; 450 Deg F Drop Point ASTM; 400 Deg F Nominal Flash Point; 1.5 NLGI Grade; Brush Top Can Packing Type; Paste or Gel Physical Form; Corrosive Process/Water/Wear Resistance; 1800 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; Aluminum Complex Thickener; Anti-Seize Lubricant Type
Long Description
Anti-Seize Compound; Most Metal, Stainless Steel Applicable Material; Gear/Pipe/Machinery Application; 1/2LB Nominal Weight Capacity; Synthetic Based; Mineral Oil Chemical Compound; White Color; 450 Deg F Drop Point ASTM; 400 Deg F Nominal Flash Point; 1.5 NLGI Grade; Brush Top Can Packing Type; Paste or Gel Physical Form; Corrosive Process/Water/Wear Resistance; 1800 Deg F Maximum Temperature Range; -65 Deg F Minimum Temperature Range; Aluminum Complex Thickener; Anti-Seize Lubricant Type
