J B WELD
J B WELD
50176
J B WELD J B WELD
Description
50176 EPOXY ADHESIVE ; KWIKWELD 25ML SYRINGE
A faster setting version of The Original JB Weld two-part epoxy cold weld system that provides strong, lasting repairs to metal and multiple other surface types. After mixing, it forms a permanent bond and can be shaped, tapped, filed, sanded and drilled after curing. JB KwikWeld has a 1:1 mixing ratio, sets in 6 minutes and is fully cured in 4 to 6 hours. JB KwikWeld cures to a dark gray color and will withstand temperatures up to 300 degrees F.
Part #
50176
BDI #
25226567
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/50176/p/25226567
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201607
Weight / Kilogram
0
Product Group - BDI
C00104
Long Description
A faster setting version of The Original JB Weld two-part epoxy cold weld system that provides strong, lasting repairs to metal and multiple other surface types. After mixing, it forms a permanent bond and can be shaped, tapped, filed, sanded and drilled after curing. JB KwikWeld has a 1:1 mixing ratio, sets in 6 minutes and is fully cured in 4 to 6 hours. JB KwikWeld cures to a dark gray color and will withstand temperatures up to 300 degrees F.
