Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 56025
29333118 Chemicals 

VIBRA-TITE VIBRA-TITE

56025

Description

56025 RETAINING COMPOUND, TYPE HIGH TEMPERATURE 2/PAK (SMARTCATALOG)

STYLE HIGH STRENGTH SIZE 250 ML BOTTLE COLOR GREEN APPROX VISCOSITY CP 600 PSI >3000 TEMP RANGE -65F TO +400F CURE SPEED 5 TO 60 MIN

Part #

56025

BDI #
29333118

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

161.6 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 161.60 / pack BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
VIBRA-TITE
Minimum Buy Quantity
1
Weight / Kilogram
0
Product Group - BDI
C00104
Long Description
STYLE HIGH STRENGTH SIZE 250 ML BOTTLE COLOR GREEN APPROX VISCOSITY CP 600 PSI >3000 TEMP RANGE -65F TO +400F CURE SPEED 5 TO 60 MIN