

COILHOSE PNEUMATICS
COILHOSE PNEUMATICS
8803
COILHOSE PNEUMATICS COILHOSE PNEUMATICS
Description
8803 AIR REGULATOR ; 3/8" PORT 250PSI NO GAUGE
FRL Unit; Die Cast Aluminum Body Material; 4OZ Nominal Capacity Volume; 3" Nominal Diameter; 5-1/2" Nominal Height; 3/8" NPT Inlet Size; 125.0PSI Maximum Operating Pressure; Regulator Type
Part #
8803
BDI #
21769532

Details
83.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/8803/p/21769532
Your Price
$ 83.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27131603
EAN
0029292152327
Weight / US pound
0
Product Group - BDI
F02170
Noun
Unit
Keyword String
FRL
Manufacturer Item Number
166-8803
Weight / LBS
0.75
Product Detail
FRL Unit
Product Specification
Die Cast Aluminum Body Material; 4OZ Nominal Capacity Volume; 3" Nominal Diameter; 5-1/2" Nominal Height; 3/8" NPT Inlet Size; 125.0PSI Maximum Operating Pressure; Regulator Type
Long Description
FRL Unit; Die Cast Aluminum Body Material; 4OZ Nominal Capacity Volume; 3" Nominal Diameter; 5-1/2" Nominal Height; 3/8" NPT Inlet Size; 125.0PSI Maximum Operating Pressure; Regulator Type