Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AF2100 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=572861&size=2&newsize=300
25249206 Chemicals 

PRESTONE ANTI-FREEZE PRESTONE ANTI-FREEZE

AF2100

Description

AF2100 COOLANT ; 1GAL 50/50 ANTI-FREEZE

Prestone ready-to-use antifreeze coolant features a blend of 50% antifreeze coolant for temperature and corrosion protection and 50% demineralized water for heat transfer protection. For all makes and models of vehicles and can replace any color antifreeze. Extended life all weather protection. Up to 5 year, 150,000 miles when flushed or filled. Exceeds all ASTM and SAE standards for corrosion protection. Protects all metals including aluminum. Maximum freeze-up/boil-over protection: -84 F. to 276 F. 1 gallon.

Part #

AF2100

BDI #
25249206

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

38.98 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 38.98 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PRESTONE ANTI-FREEZE
Minimum Buy Quantity
N/A
UNSPSC
15121807
Weight / Kilogram
0
Product Group - BDI
C00104
Long Description
Prestone ready-to-use antifreeze coolant features a blend of 50% antifreeze coolant for temperature and corrosion protection and 50% demineralized water for heat transfer protection. For all makes and models of vehicles and can replace any color antifreeze. Extended life all weather protection. Up to 5 year, 150,000 miles when flushed or filled. Exceeds all ASTM and SAE standards for corrosion protection. Protects all metals including aluminum. Maximum freeze-up/boil-over protection: -84 F. to 276 F. 1 gallon.