https://www.bdiexpress.com/medias/INDXXXXXXXXX-880-08321SD-PWR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDF8aW1hZ2UvanBlZ3xhRFZqTDJneFl5OHhNRFExTVRBME9EWTVNemM1TUM5SlRrUllXRmhZV0ZoWVdGaGZPRGd3WHpBNE16SXhVMFJmVUZkU1h6TXdNSGd6TURBdWFuQm58MTk4YzY5NDA3MzRiN2I4MzBiMDgxMWU0YmI4NjEyYTFkODY0NjQxYTg0MTEwYWY4OWUxYTM1YmMwZDY4MjAwMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-880-08321SD-PWR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4NDF8aW1hZ2UvanBlZ3xhRFZqTDJneFl5OHhNRFExTVRBME9EWTVNemM1TUM5SlRrUllXRmhZV0ZoWVdGaGZPRGd3WHpBNE16SXhVMFJmVUZkU1h6TXdNSGd6TURBdWFuQm58MTk4YzY5NDA3MzRiN2I4MzBiMDgxMWU0YmI4NjEyYTFkODY0NjQxYTg0MTEwYWY4OWUxYTM1YmMwZDY4MjAwMw
DEWALT TOOLS
DEWALT TOOLS
08321SD-PWR
DEWALT TOOLS DEWALT TOOLS
Description
08321SD-PWR ; POR ANCHORING ADHESIVE
Adhesive; 2500PSI Adhesive Tensile Shear; 20.5FL-Oz Nominal Capacity Volume; Gray Color; Dual Cartridge Packing Type; 1:1 Ratio; 104 Deg F Maximum Temperature Range; 41 Deg F Minimum Temperature Range; 4Hr To 24Hr Nominal Working Time; For Used With Rebar Dowel, Threaded Rod; Powers by DeWalt
Part #
08321SD-PWR
BDI #
21742380
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/08321SD-PWR/p/21742380
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.005
Product Group - BDI
C00104
Noun
Adhesive
Manufacturer URL
https://www.stanleyblackanddecker.com
Product Detail
Adhesive
Product Specification
2500PSI Adhesive Tensile Shear; 20.5FL-Oz Nominal Capacity Volume; Gray Color; Dual Cartridge Packing Type; 1:1 Ratio; 104 Deg F Maximum Temperature Range; 41 Deg F Minimum Temperature Range; 4Hr To 24Hr Nominal Working Time
Long Description
Adhesive; 2500PSI Adhesive Tensile Shear; 20.5FL-Oz Nominal Capacity Volume; Gray Color; Dual Cartridge Packing Type; 1:1 Ratio; 104 Deg F Maximum Temperature Range; 41 Deg F Minimum Temperature Range; 4Hr To 24Hr Nominal Working Time; For Used With Rebar Dowel, Threaded Rod; Powers by DeWalt
