RUSTOLEUM
RUSTOLEUM
284595
RUSTOLEUM RUSTOLEUM
Description
284595 CONCRETE REPAIR COMPOUND ; 1GAL INSTAPAT TILE RED
Putty; Asphalt, Concrete, Fiberglass, Wood Applicable Material; Concrete Repair Application; 1GAL Nominal Capacity Volume; 24'-DiPhenylmethane Diisocyanate Naphthalene; 44'-DiPhenylmethane Diisocyanate; Aromatic Petroleum Distillates; DiisodecylpHthalate; Polymethylene PolyPhenyl Isocyanate; Tetrahydroxy Propylethylendiamine; Titanium Dioxide Chemical Compound; Tile Red Color; 5600PSI Compressive Strength; 67.0 To 72.0 Shore D Nominal Hardness; Liquid Physical Form; 1 EA Quantity; Abrasion Resistance; -5 Deg F Minimum Temperature Range; 4800PSI Maximum Tensile Strength; Rust-Oleum
Part #
284595
BDI #
21478086

Details
235.87
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/284595/p/21478086
Your Price
$ 235.87 / each
$ 236.00 / each BDIExpress
$ 236.00 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0020066274016
Product Group - BDI
C00104
Noun
Putty
Manufacturer Item Number
647-284595
Product Detail
Putty
Product Specification
Asphalt, Concrete, Fiberglass, Wood Applicable Material; Concrete Repair Application; 1GAL Nominal Capacity Volume; 24'-DiPhenylmethane Diisocyanate Naphthalene; 44'-DiPhenylmethane Diisocyanate; Aromatic Petroleum Distillates; DiisodecylpHthalate; Polymethylene PolyPhenyl Isocyanate; Tetrahydroxy Propylethylendiamine; Titanium Dioxide Chemical Compound; Tile Red Color; 5600PSI Compressive Strength; 67.0 To 72.0 Shore D Nominal Hardness; Liquid Physical Form; 1 EA Quantity; Abrasion Resistance; -5 Deg F Minimum Temperature Range; 4800PSI Maximum Tensile Strength
Long Description
Putty; Asphalt, Concrete, Fiberglass, Wood Applicable Material; Concrete Repair Application; 1GAL Nominal Capacity Volume; 24'-DiPhenylmethane Diisocyanate Naphthalene; 44'-DiPhenylmethane Diisocyanate; Aromatic Petroleum Distillates; DiisodecylpHthalate; Polymethylene PolyPhenyl Isocyanate; Tetrahydroxy Propylethylendiamine; Titanium Dioxide Chemical Compound; Tile Red Color; 5600PSI Compressive Strength; 67.0 To 72.0 Shore D Nominal Hardness; Liquid Physical Form; 1 EA Quantity; Abrasion Resistance; -5 Deg F Minimum Temperature Range; 4800PSI Maximum Tensile Strength; Rust-Oleum