Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

70988 https://www.bdiexpress.com/medias/INDXXXXXXXXX-761-70988-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0Mzd8aW1hZ2UvanBlZ3xhRFExTDJnNFlTOHhNRFExTURreU5UQXlOek0xT0M5SlRrUllXRmhZV0ZoWVdGaGZOell4WHpjd09UZzRYek13TUhnek1EQXVhbkJufDA2MGFlMGUwMWYwZWVlZGViZTRiZDQ1MTM0MmNkYmM2MWQwYTEwY2I0MmZkMDVjZDM3MzQzOWVlZDllNWU4Yjk
23043446 Adhesives 

INTERTAPE POLYMER INTERTAPE POLYMER

70988

Description

70988 PAPER MASKING TAPE ; 515 NAT 48MMX54.8M IPG-IPG 24 UTILITY

Masking Tape; 42OZ/Inch Adhesion; Beige Color; 7 Percentage Nominal Elongation; 1.031" Nominal Height; 0.917" Nominal Length; Crepe Paper Material; 60 Yd Roll Nominal Length; 23LB/In Nominal Tensile Strength; 5.7MIL Nominal Thickness; 2" and 0.917" Nominal Width

Part #

761-70988

BDI #
23043446

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

11.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11.33 / roll BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
INTERTAPE POLYMER
Minimum Buy Quantity
N/A
UNSPSC
31201503
Weight / Kilogram
8.09
EAN
0773949137860
Product Group - BDI
G00268
Noun
Tape
Keyword String
Masking
Manufacturer Item Number
761-70988
Weight / LBS
19
Product Detail
Masking Tape
Product Specification
42OZ/Inch Adhesion; Beige Color; 7 Percentage Nominal Elongation; 1.031" Nominal Height; 0.917" Nominal Length; Crepe Paper Material; 60 Yd Roll Nominal Length; 23LB/In Nominal Tensile Strength; 5.7MIL Nominal Thickness; 2" and 0.917" Nominal Width
Long Description
Masking Tape; 42OZ/Inch Adhesion; Beige Color; 7 Percentage Nominal Elongation; 1.031" Nominal Height; 0.917" Nominal Length; Crepe Paper Material; 60 Yd Roll Nominal Length; 23LB/In Nominal Tensile Strength; 5.7MIL Nominal Thickness; 2" and 0.917" Nominal Width