https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-11495-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1N3xpbWFnZS9qcGVnfGFEUTNMMmhpTmk4eE1EYzJOVGsxTmpjME16RTVPQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVEUwT1RWZlMwbFVYek13TUhnek1EQXVhbkJufGViNzJmMjYwNTNhNmVhZGY3MDM2MmFkYThjNGYyMWQxZWE3NzVlYjhlMGIyZmFlMzQwYjFlMmNjOTg5MTQ1MWM
https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-11495-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc1N3xpbWFnZS9qcGVnfGFEUTNMMmhpTmk4eE1EYzJOVGsxTmpjME16RTVPQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVEUwT1RWZlMwbFVYek13TUhnek1EQXVhbkJufGViNzJmMjYwNTNhNmVhZGY3MDM2MmFkYThjNGYyMWQxZWE3NzVlYjhlMGIyZmFlMzQwYjFlMmNjOTg5MTQ1MWM
DEVCON
DEVCON
11495
DEVCON DEVCON
Description
11495 POTTING ENCAPSULATING COMPOUND ; 20LB CAN
General Purpose Structural Adhesive; Tile; Kit; Multiple Refer to Manufacturer; Vertical | Curved | Overhead; White; 20 Lb
Part #
11495
BDI #
17116613
Details
1193.77
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/11495/p/17116613
Your Price
$ 1,193.77 / each
$ 1,194.00 / each BDIExpress
$ 1,194.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201601
Weight / Kilogram
10.442
EAN
0078143114953
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Tile
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Vertical | Curved | Overhead
Manufacturer's Description
Devcon Tile Adhesive
Color
White
Container Size value And um
20 Lb
Substrate Material
Ceramic | Concrete | Metal
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | High Strength | Room Temperature Cure | Trowelable
Net Weight
320 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
11495
Weight / LBS
23
Long Description
General Purpose Structural Adhesive; Tile; Kit; Multiple Refer to Manufacturer; Vertical | Curved | Overhead; White; 20 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

