https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14210-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyM3xpbWFnZS9qcGVnfGFHWTVMMmd3TUM4eE1EYzJOamMzTURVek5qUTNPQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF5TVRCZlMwbFVYek13TUhnek1EQXVhbkJufGE3NTc1NDZjYWZiMmY3NzlhMzJiMWFlNjIyNTg4MGIzYmY0MTE3ODEyOGE3NDFjM2I5NmQ5ZTg0NGZlOGQ3Y2E
https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14210-KIT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyM3xpbWFnZS9qcGVnfGFHWTVMMmd3TUM4eE1EYzJOamMzTURVek5qUTNPQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF5TVRCZlMwbFVYek13TUhnek1EQXVhbkJufGE3NTc1NDZjYWZiMmY3NzlhMzJiMWFlNjIyNTg4MGIzYmY0MTE3ODEyOGE3NDFjM2I5NmQ5ZTg0NGZlOGQ3Y2E
DEVCON
DEVCON
14210
DEVCON DEVCON
Description
14210 ADHESIVE ; 5 MINUTE 2.5OZ MULTI PURPOSE KIT 24/CS
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Kit; Multiple Refer to Manufacturer; Gap Filling; Colorless to Slight Yellow; 2.5 Oz
Part #
14210
BDI #
17116634
Details
36.05
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/14210/p/17116634
Your Price
$ 36.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.114
EAN
0078143142109
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Kit
Texture
Multiple Refer to Manufacturer
Application
Gap Filling
Tradename
5 MINUTE
Manufacturer's Description
Devcon 5 Minute Epoxy
Color
Colorless to Slight Yellow
Container Size value And um
2.5 Oz
Substrate Material
Ceramic | Concrete | Fabric | Glass | Metal | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Rapid Cure | Forms a Clear Hard Rigid Bond | Work Life 3 to 6 Min | Viscosity 10000 CP
Net Weight
2.5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
14210
Weight / LBS
0.25
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Kit; Multiple Refer to Manufacturer; Gap Filling; Colorless to Slight Yellow; 2.5 Oz
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

