Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

14270 https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14270-DCRT-300x300.jpg?context=bWFzdGVyfHJvb3R8MzU4OHxpbWFnZS9qcGVnfGFETmpMMmhsWkM4eE1EYzJPRGMwTkRnM05EQXhOQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF5TnpCZlJFTlNWRjh6TURCNE16QXdMbXB3Wnd8ZThhNzQwMGQ0MzBhODkyNWFkNTFhNmRlMjgzZDc5MDIyYThkYmE5OTU2YzQ4N2ZkNjIzOTQ3Yzk0ZTk3NmJhNg
17116641 General Purpose Adhesives 

DEVCON DEVCON

14270

Description

14270 2 PART EPOXY ; 50ML 12/CS

General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Gap Filling; Colorless to Slight Yellow; 50 Ml

Part #

14270

BDI #
17116641

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

44.4857 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 44.49 / each
$ 44.49 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
ITW PERFORMANCE POLYMERS WWW.ITWPERFORMANCEPOLYMERS.COM
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.114
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Dual Cartridge
Texture
Multiple Refer to Manufacturer
Application
Gap Filling
Tradename
5 MINUTE
Manufacturer's Description
Devcon 5 Minute Epoxy
Color
Colorless to Slight Yellow
Container Size value And um
50 Ml
Substrate Material
Ceramic | Concrete | Fabric | Glass | Metal | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Rapid Cure | Forms a Clear Hard Rigid Bond | Work Life 3 to 6 Min | Viscosity 10000 CP
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
14270
Weight / LBS
0.25
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Dual Cartridge; Multiple Refer to Manufacturer; Gap Filling; Colorless to Slight Yellow; 50 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh