https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14310-DSYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc5M3xpbWFnZS9qcGVnfGFHRTNMMmd3TVM4eE1EYzJPREV5TXpJMk5UQTFOQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF6TVRCZlJGTlpVa2RmTXpBd2VETXdNQzVxY0djfGVjZTRlMWIxYjMwM2FkZDM5YTE4NGE5YTcxNjUwNThlOGM1N2E5NGU3YTMzMzNhMzFlNjdmM2QwZmRmODU2N2M
https://www.bdiexpress.com/medias/INDDEVADHXXX-GP-14310-DSYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc5M3xpbWFnZS9qcGVnfGFHRTNMMmd3TVM4eE1EYzJPREV5TXpJMk5UQTFOQzlKVGtSRVJWWkJSRWhZV0ZoZlIxQmZNVFF6TVRCZlJGTlpVa2RmTXpBd2VETXdNQzVxY0djfGVjZTRlMWIxYjMwM2FkZDM5YTE4NGE5YTcxNjUwNThlOGM1N2E5NGU3YTMzMzNhMzFlNjdmM2QwZmRmODU2N2M
DEVCON
DEVCON
14310
DEVCON DEVCON
Description
14310 ADHESIVE ; 2 TON 25ML MULTI DUAL SYRINGE 24/CS
General Purpose Structural Adhesive; Heavy Duty Multipurpose; Dual Syringe; Multiple Refer to Manufacturer; Structural Environment | Electronic Component and Assembly; Amber; 25 Ml
Part #
14310
BDI #
17116708
Details
23.69
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/14310/p/17116708
Your Price
$ 23.69 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.076
EAN
0078143143106
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Heavy Duty Multipurpose
Container Type
Dual Syringe
Texture
Multiple Refer to Manufacturer
Application
Structural Environment | Electronic Component and Assembly
Tradename
2 TON
Manufacturer's Description
Devcon 2 Ton Clear Epoxy
Color
Amber
Container Size value And um
25 Ml
Substrate Material
Ceramic | Concrete | Glass | Metal | Wood
Degree of Flashpoint value And um
Multiple Refer to Manufacturer
Odor
Multiple Refer to Manufacturer
VOC Content - Percentage
Multiple Refer to Manufacturer
Other Features
Two Part Epoxy Technology | Room Temperature Cure | Cures Without Shrinking | Extremely Strong
Net Weight
0.85 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://itwperformancepolymers.com
Manufacturer Item Number
14310
Weight / LBS
0.167
Long Description
General Purpose Structural Adhesive; Heavy Duty Multipurpose; Dual Syringe; Multiple Refer to Manufacturer; Structural Environment | Electronic Component and Assembly; Amber; 25 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

