https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-83368-CRTN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzNzF8aW1hZ2UvanBlZ3xhREl6TDJnMVpDOHhNRFUxTnpNMU1EVXhNRFl5TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmT0RNek5qaGZRMUpVVGw4ek1EQjRNekF3TG1wd1p3fDdiZmU4ZmNiOTA4MGUzZmI0YjQyZDRmZjU5ZmE0M2E5YTQ4ZmRiMmE2MmFlMTU5NTdmNDQyODY2ZWRjMTBkZjU
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-83368-CRTN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYzNzF8aW1hZ2UvanBlZ3xhREl6TDJnMVpDOHhNRFUxTnpNMU1EVXhNRFl5TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmT0RNek5qaGZRMUpVVGw4ek1EQjRNekF3TG1wd1p3fDdiZmU4ZmNiOTA4MGUzZmI0YjQyZDRmZjU5ZmE0M2E5YTQ4ZmRiMmE2MmFlMTU5NTdmNDQyODY2ZWRjMTBkZjU
LOCTITE
LOCTITE
1X POLYSHOT 35LB CTN IDH 420389
LOCTITE LOCTITE
Description
1X POLYSHOT 35LB CTN IDH 420389 ; 83368 HOT MELT ADHESIVE 35LB
General Purpose Hot Melt Adhesive; Porous Surface; Carton; Solid; Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly; Yellow; 35 Lb
Part #
420389
BDI #
1056393
Details
1179.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/1X-POLYSHOT-35LB-CTN-IDH-420389/p/1056393
Your Price
$ 1,179.35 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201609
Weight / Kilogram
16.89
EAN
0079340833685
Product Group - BDI
C00104
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Porous Surface
Container Type
Carton
Texture
Solid
Application
Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly
Tradename
1X | HYSOL
Manufacturer's Description
Loctite 1X Hysol Hot Melt Adhesive
Color
Yellow
Container Size value And um
35 Lb
Substrate Material
Fabric | Foam | Paper | Wood
Degree of Flashpoint value And um
Above 232 Deg C
Odor
Slight
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Conformance to Certificate
FDA 21 CFR Section 175.105
Other Features
Ethylene-Vinyl Acetate Copolymer Technology | Medium to Fast Setting | Temperature Range 65 Deg C | Drying Time 15 Sec
Net Weight
560 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83368
Weight / LBS
37.227
Long Description
General Purpose Hot Melt Adhesive; Porous Surface; Carton; Solid; Packaging Component | Wood Assembly | Foam Bolster Assembly | EPS Sheet Lamination | Foam Bolster Assembly; Yellow; 35 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


