Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

401 20GM IDH 1402274 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-401-BTL-20GM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MDd8aW1hZ2UvanBlZ3xhRGhtTDJoa1lpOHhNRGN6TWpjd05EWXlPRGMyTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRBeFgwSlVURjh5TUVkTlh6TXdNSGd6TURBdWFuQm58MGVmY2ExMWU5MTM2ZDY2YzE3YjM2Nzg3NDk2YTdiYzRiMzg0OTZjYzZkM2IwNTMyZjZiMzM5MDcxMzM0NTdlMw
23939260 General Purpose Adhesives 

LOCTITE LOCTITE

401 20GM IDH 1402274

Description

LOCTITE 401 20GM IDH 1402274

General Purpose Instant Adhesive; Surface Insensitive | Bonding; Bottle; Bonding Close Fitting Part | Repairing

Part #

401 20GM IDH 1402274

BDI #
23939260

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive | Bonding
Container Type
Bottle
Texture
Liquid
Application
Bonding Close Fitting Part | Repairing
Tradename
401
Manufacturer's Description
Loctite 401 Instant Adhesive
Color
Colorless to Yellow
Container Size value And um
20 Gm
Substrate Material
Elastomer | Fabric | Leather | Metal | Paper| Plastic
Degree of Flashpoint value And um
80 to 93 Deg C
Odor
Sharp
VOC Content - Percentage
Below 3 Percentage
Conformance to Certificate
NSF P1
Other Features
Cyanoacrylate Technology | Low Viscosity | Industrial Grade | Humidity Cure
Net Weight
0.71 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1402274
Long Description
General Purpose Instant Adhesive; Surface Insensitive | Bonding; Bottle; Bonding Close Fitting Part | Repairing

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh