Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4011 20GM IDH 142059 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-20458997-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNjR8aW1hZ2UvanBlZ3xhRGhqTDJnd015ODVPRE0yTVRJMU9UYzROalUwTDBsT1JFeFBRMEZFU0ZoWVdGOUhVRjh5TURRMU9EazVOMTh6TURCNE16QXdMbXB3Wnd8NWY2MjlhNjgyYjgwODZlZTk4Y2QzZDUyNWM5OGYyY2U1YmUwNjk3OTg5MGM4NjBjY2VlNDI2NTZmNTVlYzgxNw
20458997 General Purpose Adhesives 

LOCTITE LOCTITE

4011 20GM IDH 142059

Description

4011 20GM IDH 142059 INSTANT ADHESIVE ; 18680 PRISM 4011 20GM 10EA/CS

General Purpose Instant Adhesive; Medical Device; Bottle; Liquid; Disposable Medical Device; Colorless to Light Yellow; 20 G

Part #

142059

BDI #
20458997

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

676.71 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 676.71 / case
$ 677.00 / case
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.032
EAN
0079340186804
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Medical Device
Container Type
Bottle
Texture
Liquid
Application
Disposable Medical Device
Tradename
4011 | PRISM
Manufacturer's Description
Loctite 4011 Prism Instant Adhesive
Color
Colorless to Light Yellow
Container Size value And um
20 G
Substrate Material
Metal | Plastic | Elastomer
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Instant Adhesive; Medical Device; Bottle; Liquid; Disposable Medical Device; Colorless to Light Yellow; 20 G

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh