https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-20268-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU1MjV8aW1hZ2UvanBlZ3xhRGhrTDJnMk15OHhNRFUxTnpNeE5qWXlPRFV4TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpBeU5qaGZRbFJNWHpNd01IZ3pNREF1YW5Cbnw3NzMzZWNkNTE4NDY5ODk3NWJmYWNkZWI5OWZmOWM1MzU3NmQ1YjMwMTllN2JlNzg0MzhiOTkyOWFkNWMwNDc2
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-20268-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU1MjV8aW1hZ2UvanBlZ3xhRGhrTDJnMk15OHhNRFUxTnpNeE5qWXlPRFV4TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpBeU5qaGZRbFJNWHpNd01IZ3pNREF1YW5Cbnw3NzMzZWNkNTE4NDY5ODk3NWJmYWNkZWI5OWZmOWM1MzU3NmQ1YjMwMTllN2JlNzg0MzhiOTkyOWFkNWMwNDc2
LOCTITE
LOCTITE
4013 20GM IDH 237041
LOCTITE LOCTITE
Description
4013 20GM IDH 237041 INSTANT ADHESIVE ; 20268 PRISM 4013 20GM BOT 10EA/CS
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Colorless to Straw; 0.044 Lb
Part #
237041
BDI #
1056185
Details
450.11
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4013-20GM-IDH-237041/p/1056185
Your Price
$ 450.11 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.032
EAN
0079340202689
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Medical Device
Container Type
Bottle
Texture
Viscous Liquid
Application
Disposable Medical Device
Tradename
4013 | PRISM
Manufacturer's Description
Loctite 4013 Prism Instant Adhesive
Color
Colorless to Straw
Container Size value And um
0.044 Lb
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
65 to 93.4 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Humidity Cure | Temperature Range -54 to 82 Deg C
Net Weight
0.7 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
20268
Weight / LBS
0.073
Long Description
General Purpose Instant Adhesive; Medical Device; Bottle; Viscous Liquid; Disposable Medical Device; Colorless to Straw; 0.044 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


