Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40441 https://www.bdiexpress.com/medias/INDSAFADHXXX-GP-IBX-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc3NHxpbWFnZS9qcGVnfGFHRXdMMmd5TkM4NU5qYzJNVFkzTmpFd016azRMbXB3Wnd8Mzk1Y2RjMTFmZmZkMmNlYzY2MTNiYWM4YmI2NmQwZTMxMTNiOWNhODJjNzdmY2VhNDIwNjgyZTdhOTY2YTRkYQ
24051429 General Purpose Adhesives 

SAF-T-LOK INTL SAF-T-LOK INTL

40441

Description

40441 IB101-4 INSTANT ADHESIVE ; 4OZ BOTTLE MED-VISC

General Purpose Instant Adhesive; O-Ring; Bottle; Liquid; O-Ring; Colorless; 4 Oz

Part #

40441

BDI #
24051429

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

305.91 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 305.91 / each
$ 306.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.09
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
O-Ring
Container Type
Bottle
Texture
Liquid
Application
O-Ring
Manufacturer's Description
IB101 - O-Ring Bonding
Color
Colorless
Container Size value And um
4 Oz
Substrate Material
Glass | Metal | Plastic | Rubber
Degree of Flashpoint value And um
85 Deg C TCC
Odor
Mild Ester Like
Conformance to Certificate
CID-A-A-3097 | MIL-A-46050C
Other Features
Cyanoacrylate Technology | Temperature Range -114 to 168 Deg F
Net Weight
4 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
40441
Weight / LBS
0.2
Long Description
General Purpose Instant Adhesive; O-Ring; Bottle; Liquid; O-Ring; Colorless; 4 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh