https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-4090-DCRT-400GM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MTV8aW1hZ2UvanBlZ3xhRE00TDJobE1TOHhNRGN6TWpjeU5UVXdNVGs0TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRBNU1GOUVRMUpVWHpRd01FZE5Yek13TUhnek1EQXVhbkJufDIwOTQ2NmMzYWNlNTdkZDMwYzU1N2RhZjJjZDE4MDBhODg4ZTA0NGMwYzcwMzNhYzMxYjMxMTMzYTQ5YTkzZTk
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-4090-DCRT-400GM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5MTV8aW1hZ2UvanBlZ3xhRE00TDJobE1TOHhNRGN6TWpjeU5UVXdNVGs0TWk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRBNU1GOUVRMUpVWHpRd01FZE5Yek13TUhnek1EQXVhbkJufDIwOTQ2NmMzYWNlNTdkZDMwYzU1N2RhZjJjZDE4MDBhODg4ZTA0NGMwYzcwMzNhYzMxYjMxMTMzYTQ5YTkzZTk
LOCTITE
LOCTITE
4090 CLR 400GM IDH 2060035
LOCTITE LOCTITE
Description
HY 4090 INSTANT ADHESIVE IDH 2060035 ; 400GR NA 10EA/CS
General Purpose Instant Adhesive; Fast Bonding; Dual Cartridge; Gap Filling | Outdoor
Part #
2060035
BDI #
20538742
Details
2349.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4090-CLR-400GM-IDH-2060035/p/20538742
Your Price
$ 2,349.43 / case
$ 2,350.00 / case BDIExpress
$ 2,350.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.559
EAN
0079340009738
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Fast Bonding
Container Type
Dual Cartridge
Texture
Liquid
Application
Gap Filling | Outdoor
Tradename
4090
Manufacturer's Description
Loctite 4090 Instant Adhesive
Color
Clear
Container Size value And um
400 Gm
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
Above 110 Deg C
Odor
Characteristic
VOC Content - Percentage
Below 3 Percentage
Other Features
Two Part Cyanoacrylate Technology | Room Temperature Cure | High Viscosity
Net Weight
14.1 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2060035
Long Description
General Purpose Instant Adhesive; Fast Bonding; Dual Cartridge; Gap Filling | Outdoor
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


