Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

415 1LB IDH 233842 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055990-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzMjF8aW1hZ2UvanBlZ3xhRFZsTDJneU9DOHhNRFUyTVRBd05ESTBNRGt5Tmk5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRrNU1GOHpNREI0TXpBd0xtcHdad3wzYWI5YWEyYTgxYzMzOGIwZDM0YmIzMGQ1OWVkMDdlZTY3Zjg2ZDVjOTRlOTJhODMzNjYxZDQ5OGNlODc4NmFk
1055990 General Purpose Adhesives 

LOCTITE LOCTITE

415 1LB IDH 233842

Description

415 1LB IDH 233842 INSTANT ADHESIVE ; 41561 SUPERBONDER 414 1LB

General Purpose Instant Adhesive; Gap Filling Metal; Bottle; Viscous Liquid; Gap Filling; Colorless to Light Yellow; 1 Lb

Part #

233842

BDI #
1055990

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

554.2842 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 554.28 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.53
EAN
0079340415614
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Gap Filling Metal
Container Type
Bottle
Texture
Viscous Liquid
Application
Gap Filling
Tradename
415 | SUPER BONDER
Manufacturer's Description
Loctite 415 Super Bonder Instant Adhesive
Color
Colorless to Light Yellow
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
CID-A-A-3097 Type I Class 3 | MIL-A-46050C Type I Class III
Other Features
Cyanoacrylate Technology | Temperature Range -54 to 82 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
41561
Weight / LBS
1.157
Long Description
General Purpose Instant Adhesive; Gap Filling Metal; Bottle; Viscous Liquid; Gap Filling; Colorless to Light Yellow; 1 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh