Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

416 1LB IDH 209589 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055697-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzF8aW1hZ2UvanBlZ3xhR0ZtTDJnd01DOHhNRFUyTURrMU56UXhOVFExTkM5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTlRZNU4xOHpNREI0TXpBd0xtcHdad3wzNjE3ODk1NGIyNzRmZWVhMGY0ZDQyYTliOWNkMWZkMTU5NGJmYWRhOTkxZTY3YWQwZmY4MzczOTk3NTJkYWNh
1055697 General Purpose Adhesives 

LOCTITE LOCTITE

416 1LB IDH 209589

Description

416 1LB IDH 209589 INSTANT ADHESIVE ; 41661 BOTTLE VISCOUS LIQUID 1LB

General Purpose Instant Adhesive; Gap Filling Plastic; Bottle; Viscous Liquid; Gap Filling; Colorless; 1 Lb

Part #

209589

BDI #
1055697

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

468.0423 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 468.04 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.53
EAN
0079340416611
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Gap Filling Plastic
Container Type
Bottle
Texture
Viscous Liquid
Application
Gap Filling
Tradename
416 | SUPER BONDER
Manufacturer's Description
Loctite 416 Super Bonder Instant Adhesive
Color
Colorless
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Conformance to Certificate
CID-A-A-3097 Type II Class 3 | MIL-A-46050C Type II Class III
Other Features
Cyanoacrylate Technology | Humidity Cure | Viscosity 1500 CP | Temperature Range -54 to 82 Deg C
Net Weight
16 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
41661
Weight / LBS
1.157
Long Description
General Purpose Instant Adhesive; Gap Filling Plastic; Bottle; Viscous Liquid; Gap Filling; Colorless; 1 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh