Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

426 20GM IDH 229732 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1055798-300x300.jpg?context=bWFzdGVyfHJvb3R8NzMzN3xpbWFnZS9qcGVnfGFEWXdMMmhqTXk4eE1EVTJNRGszTmpZNE16QXpPQzlKVGtSTVQwTllXRmhZV0ZoZk1UQTFOVGM1T0Y4ek1EQjRNekF3TG1wd1p3fGEyMjZmMWI3NzRiY2I0Y2Y4YmYxOTkyMjAyODkxMWY4YzAxNmMwOWRiMzJjYTRkYmUyNTY5YTMyNzNjYmM1OGU
1055798 General Purpose Adhesives 

LOCTITE LOCTITE

426 20GM IDH 229732

Description

426 20GM IDH 229732 INSTANT ADHESIVE ; 18398 PRISM 426 20GM TUBE 10EA/CS

General Purpose Instant Adhesive; Multipurpose; Tube; Viscous Liquid; OEM Assembly | Vertical or Overhead Surface; Black; 0.044 Lb

Part #

229732

BDI #
1055798

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

53.56 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 53.56 / each
$ 54.00 / each
BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.03
EAN
0079340183988
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Multipurpose
Container Type
Tube
Texture
Viscous Liquid
Application
OEM Assembly | Vertical or Overhead Surface
Tradename
426 | PRISM
Manufacturer's Description
Loctite 426 Prism Instant Adhesive; Black/Toughened Gel
Color
Black
Container Size value And um
0.044 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
65 to 93.4 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Humidity Cure | Toughened | Temperature Range -54 to 99 Deg C
Net Weight
0.7 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
18398
Weight / LBS
0.06
Long Description
General Purpose Instant Adhesive; Multipurpose; Tube; Viscous Liquid; OEM Assembly | Vertical or Overhead Surface; Black; 0.044 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh