Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

450 POLYSHOT 35LB CTN IDH 420381 https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-83354-CRTN-300x300.jpg?context=bWFzdGVyfHJvb3R8NzcxNjR8aW1hZ2UvanBlZ3xhREE1TDJoak1TOHhNRFUxTnpNME9UTXpNRGszTkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmT0RNek5UUmZRMUpVVGw4ek1EQjRNekF3TG1wd1p3fGJlNzQ4Y2RiZWUzYmE1YTZjMGExOTBlNGEyMWQ2NmQ0YTc0MDRmOWYzZjVkMGJjZTkxNmQ3ZDM5MWZjYjE0YmU
1056388 General Purpose Adhesives 

LOCTITE LOCTITE

450 POLYSHOT 35LB CTN IDH 420381

Description

450 POLYSHOT 35LB CTN IDH 420381 ; 83354 HOT MELT ADHESIVE 35LB

General Purpose Hot Melt Adhesive; Spray Multipurpose; Carton; Solid; Spray Adhesive Usage; Light Yellow; 35 Lb

Part #

420381

BDI #
1056388

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2342.45 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,342.45 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201609
Weight / Kilogram
16.972
EAN
0079340833548
Product Group - BDI
C00104
Product Name And Type
General Purpose Hot Melt Adhesive
Typical Use
Spray Multipurpose
Container Type
Carton
Texture
Solid
Application
Spray Adhesive Usage
Tradename
0450 | HYSOL | SPRAYPAC
Manufacturer's Description
Loctite 0450 Hysol Spraypac Polyshot Hot Melt Adhesive
Color
Light Yellow
Container Size value And um
35 Lb
Substrate Material
Fabric | Foam | Paper | Plastic | Textile | Wood
Degree of Flashpoint value And um
Above 232 Deg C
Odor
Slight
VOC Content - Percentage
0 Percentage | 0 Lb/Gal
Other Features
Ethylene-Vinyl Acetate Copolymer Technology | Temporary Adhesive | Temperature Range 69 Deg C | Drying Time 5 to 8 Min
Net Weight
560 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Hot Melt
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
83354
Weight / LBS
37.227
Long Description
General Purpose Hot Melt Adhesive; Spray Multipurpose; Carton; Solid; Spray Adhesive Usage; Light Yellow; 35 Lb

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh