https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-22309-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1NzB8aW1hZ2UvanBlZ3xhREE0TDJnNE15OHhNRFUxTnpJMk5qWTFOek14TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpJek1EbGZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDc3YzE4N2YwNDA2NDlhOWQ3NDgyZDYzYWY2M2UyODU0MmMxMjQ0Mzk2YTU1MzE1ODY5MzBhZDFjZmFmNWM4M2E
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-22309-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1NzB8aW1hZ2UvanBlZ3xhREE0TDJnNE15OHhNRFUxTnpJMk5qWTFOek14TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpJek1EbGZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDc3YzE4N2YwNDA2NDlhOWQ3NDgyZDYzYWY2M2UyODU0MmMxMjQ0Mzk2YTU1MzE1ODY5MzBhZDFjZmFmNWM4M2E
LOCTITE
LOCTITE
455 10GM IDH 231525
LOCTITE LOCTITE
Description
455 10GM IDH 231525 INSTANT ADHESIVE ; 22309 PRSM 455 10GM SYRING 10EA/CS
General Purpose Instant Adhesive; Surface Insensitive; Syringe; Viscous Liquid; OEM Assembly | Vertical Surface; Light Yellow; 0.022 Lb
Part #
231525
BDI #
1055860
Details
722.03
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/455-10GM-IDH-231525/p/1055860
Your Price
$ 722.03 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201619
Weight / Kilogram
0.018
EAN
0079340223097
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Surface Insensitive
Container Type
Syringe
Texture
Viscous Liquid
Application
OEM Assembly | Vertical Surface
Tradename
455 | PRISM
Manufacturer's Description
Loctite 455 Prism Instant Adhesive Gel; Low Odor/Low Bloom
Color
Light Yellow
Container Size value And um
0.022 Lb
Substrate Material
Metal | Plastic
Degree of Flashpoint value And um
80 to 93.3 Deg C TCC
Odor
Negligible
VOC Content - Percentage
Below 2 Percentage | Below 20 g/l
Other Features
Cyanoacrylate Technology | Humidity Cure | Viscosity 10000 to 26000 CP | Temperature Range -54 to 71 Deg C
Net Weight
0.35 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
22309
Weight / LBS
0.044
Long Description
General Purpose Instant Adhesive; Surface Insensitive; Syringe; Viscous Liquid; OEM Assembly | Vertical Surface; Light Yellow; 0.022 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


