Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

46218 https://www.bdiexpress.com/medias/INDSAFADHXXX-GP-XXX-BTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTJ8aW1hZ2UvanBlZ3xhR1V6TDJobU5DODVOamMyTVRZMk9USXlNamN3TG1wd1p3fDE5YWFhNDVhNmE3YTcwZGY2NTg4MjNhNzAwYjMwMjNmNjM4MTQzYTBiZTA2ZmVlZGEzZTczYWYyMjM3Njc3MGI
24051371 General Purpose Adhesives 

SAF-T-LOK INTL SAF-T-LOK INTL

46218

Description

46218 IB ACCELERATOR ; 1.75OZ BOTTLE

General Purpose Instant Adhesive Activator; Speed Cure | Increase Gap Fill; Bottle; Liquid; Gap Filling; White to Straw; 1.75 Oz

Part #

46218

BDI #
24051371

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

18.74 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 18.74 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
UNSPSC
31201615
Weight / Kilogram
0.09
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive Activator
Typical Use
Speed Cure | Increase Gap Fill
Container Type
Bottle
Texture
Liquid
Application
Gap Filling
Manufacturer's Description
Cyanoacrylate Cure Accelerator
Color
White to Straw
Container Size value And um
1.75 Oz
Substrate Material
Ceramic | Cork | Fabric | Paper | Wood
Degree of Flashpoint value And um
-0 Deg F SCC
Net Weight
1.75 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Activator
Keyword String
Adhesive
Manufacturer URL
https://www.saftlok.com
Manufacturer Item Number
46218
Weight / LBS
0.2
Long Description
General Purpose Instant Adhesive Activator; Speed Cure | Increase Gap Fill; Bottle; Liquid; Gap Filling; White to Straw; 1.75 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh