https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-4902-BTL-1LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MjR8aW1hZ2UvanBlZ3xhRGMyTDJobFl5OHhNRGN6TWpjeU5UZzVOVEU1T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRrd01sOUNWRXhmTVV4Q1h6TXdNSGd6TURBdWFuQm58ZDUzODhmY2U1ODY3MzExODA0NWI3NzRhOWFjZTBhYjQ5MGI3NzhhOGJkMTdjNzIwODIzZjg3MWQ2NjVhMGFlNA
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-4902-BTL-1LB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0MjR8aW1hZ2UvanBlZ3xhRGMyTDJobFl5OHhNRGN6TWpjeU5UZzVOVEU1T0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTkRrd01sOUNWRXhmTVV4Q1h6TXdNSGd6TURBdWFuQm58ZDUzODhmY2U1ODY3MzExODA0NWI3NzRhOWFjZTBhYjQ5MGI3NzhhOGJkMTdjNzIwODIzZjg3MWQ2NjVhMGFlNA
LOCTITE
LOCTITE
4902 1LB IDH 1875842
LOCTITE LOCTITE
Description
4902 INSTANT ADHESIVE IDH 1875842
General Purpose Instant Adhesive; Disposable Medical Devices; Bottle; Gap Filling
Part #
1875842
BDI #
20538864
Details
1136.09
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/4902-1LB-IDH-1875842/p/20538864
Your Price
$ 1,136.09 / each
$ 1,137.00 / each BDIExpress
$ 1,137.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.518
EAN
0079340005181
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Disposable Medical Devices
Container Type
Bottle
Texture
Liquid
Application
Gap Filling
Tradename
4902
Manufacturer's Description
Loctite 4902 Instant Adhesive
Color
Clear
Container Size value And um
1 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93 Deg C TCC
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Other Features
Cyanoacrylate Technology | Humidity Cure | Temperature Range: -54 to 104 Deg C
Net Weight
454 Gm
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
1875842
Long Description
General Purpose Instant Adhesive; Disposable Medical Devices; Bottle; Gap Filling
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


