Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4902 FL 20GM IDH 2103947 https://www.bdiexpress.com/medias/INDLOCXXXXXX-20538699-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAxODV8aW1hZ2UvanBlZ3xhR0V5TDJneU1pOHhNRFUyTVRFMU1USTNNRGswTWk5SlRrUk1UME5ZV0ZoWVdGaGZNakExTXpnMk9UbGZNekF3ZURNd01DNXFjR2N8MmI3ODMyOWU0MzgyOGQ4Y2E0ZTU4ZTA4YjUyNjY0ZWZhOTM2YjIxMjZkODBiODVmN2E1MDliYTIxYzhjMGYxZA
20538699 General Purpose Adhesives 

LOCTITE LOCTITE

4902 FL 20GM IDH 2103947

Description

4902FL INSTANT ADHESIVE IDH 2103947 ; 20G 10EA/CS

General Purpose Instant Adhesive; Disposable Medical Devices; Bottle; Gap Filling

Part #

2103947

BDI #
20538699

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1541.09 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,541.09 / case BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0.03
EAN
0079340010901
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
Disposable Medical Devices
Container Type
Bottle
Texture
Liquid
Application
Gap Filling
Tradename
4902
Manufacturer's Description
Loctite 4902 Instant Adhesive
Color
Clear
Container Size value And um
20 Gm
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
80 to 93 Deg C TCC
Odor
Irritating
VOC Content - Percentage
Below 2 Percentage | Below 20 G/L
Other Features
Cyanoacrylate Technology | Humidity Cure | Temperature Range: -54 to 104 Deg C
Net Weight
0.71 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
2103947
Long Description
General Purpose Instant Adhesive; Disposable Medical Devices; Bottle; Gap Filling

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh