https://www.bdiexpress.com/medias/INDXXXXXXXXX-230-70144-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExNXxpbWFnZS9qcGVnfGFHVTJMMmhtT1M4eE1ETXlPRGM1TmpVMk1UUXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qTXdYemN3TVRRMFh6TXdNSGd6TURBdWFuQm58YzhkNzdlNGMyMmQ3YjU1MDFiNTkzMWZlYTQ5MjhiN2RmYWQ2ZjQxNjU1ZjJiZmFjNzA2ZDc1ODYyNGUwZmJmNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-230-70144-300x300.jpg?context=bWFzdGVyfHJvb3R8ODExNXxpbWFnZS9qcGVnfGFHVTJMMmhtT1M4eE1ETXlPRGM1TmpVMk1UUXpPQzlKVGtSWVdGaFlXRmhZV0ZoZk1qTXdYemN3TVRRMFh6TXdNSGd6TURBdWFuQm58YzhkNzdlNGMyMmQ3YjU1MDFiNTkzMWZlYTQ5MjhiN2RmYWQ2ZjQxNjU1ZjJiZmFjNzA2ZDc1ODYyNGUwZmJmNQ
PERMATEX
PERMATEX
70144
PERMATEX PERMATEX
Description
70144 CYANOACRYLATE ADHESIVE ; ZIP GRIP GPE 3 WICKING 14GRAM 12/CS
General Purpose Instant Adhesive; O-Ring; Bottle; Viscous Liquid; Rubber Weather Stripping | Rubber Gasket | O-Ring; Colorless; 0.03 Lb
Part #
70144
BDI #
24874383
Details
78.28
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/70144/p/24874383
Your Price
$ 78.28 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
EAN
0078143701443
Product Group - BDI
C00104
Product Name And Type
General Purpose Instant Adhesive
Typical Use
O-Ring
Container Type
Bottle
Texture
Viscous Liquid
Application
Rubber Weather Stripping | Rubber Gasket | O-Ring
Tradename
ZIPGRIP
Manufacturer's Description
Permatex ZipGrip General Purpose Instant Adhesives
Color
Colorless
Container Size value And um
0.03 Lb
Substrate Material
Metal | Plastic | Rubber
Degree of Flashpoint value And um
Above 76.6 Deg C TCC
Odor
Slight Pungent
Conformance to Certificate
CID-A-A-3097 Type II Class 1
Other Features
Cyanoacrylate Technology | Wicking Grade | Temperature Range -65 to 200 Deg F
Net Weight
0.48 Oz
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Instant
Manufacturer URL
https://www.permatex.com
Manufacturer Item Number
230-70144
Weight / LBS
0.083
Long Description
General Purpose Instant Adhesive; O-Ring; Bottle; Viscous Liquid; Rubber Weather Stripping | Rubber Gasket | O-Ring; Colorless; 0.03 Lb
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


