Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

81850 https://www.bdiexpress.com/medias/INDPMAADHXXX-GP-81850-TB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NzV8aW1hZ2UvanBlZ3xhR1JqTDJnNVlpODVNekUxTURNNU1UZ3lPRGM0TG1wd1p3fDBlNjY4NzU2MDRhYWRhYmVmMzMwYTNjNmU1ZWQ0NTMwZTI5MGMyZDdjMzI1ZmJmZWE0YTUzMDM0ZGRiNWM4N2M
20090103 General Purpose Adhesives 

PERMATEX PERMATEX

81850

Description

81850 ADHESIVE ; SUP WTHRSTRP BLK 147ML BOX TUBE

General Purpose Structural Adhesive; Weather Stripping; Tube; Liquid; Door and Trunk Molding | Automotive Weather-Stripping | Body Side Molding | Decorative Trim; Black; 5 Oz

Part #

81850

BDI #
20090103

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
PERMATEX
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
0.045
EAN
0686226818508
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Weather Stripping
Container Type
Tube
Texture
Liquid
Application
Door and Trunk Molding | Automotive Weather-Stripping | Body Side Molding | Decorative Trim
Manufacturer's Description
Permatex Black Super Weatherstrip Adhesive
Color
Black
Container Size value And um
5 Oz
Substrate Material
Metal | Rubber
Degree of Flashpoint value And um
-15 Deg F TCC
Odor
Solvent
VOC Content - Percentage
52 Percentage
Other Features
Waterproof | Withstands Extreme Temperature | Temperature Range -29 to 82 Deg C
Net Weight
5 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Liquid
Manufacturer URL
https://www.permatex.com
Manufacturer Item Number
81850
Weight / LBS
0.395
Long Description
General Purpose Structural Adhesive; Weather Stripping; Tube; Liquid; Door and Trunk Molding | Automotive Weather-Stripping | Body Side Molding | Decorative Trim; Black; 5 Oz

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh