https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-23695-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE3Mzl8aW1hZ2UvanBlZ3xhR1ZqTDJnM05pOHhNRFUxTnpJeU9UTXpORFUxT0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpNMk9UVmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDJiZmY3YzQ1YjEwODVjZDdjMDY2OWZmNWU3YjRhN2Y4NDBmMDFkYmZmNmI3YThlZjliYjNmMTg1NmZjYjRlYTk
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-23695-SYRG-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE3Mzl8aW1hZ2UvanBlZ3xhR1ZqTDJnM05pOHhNRFUxTnpJeU9UTXpORFUxT0M5SlRrUk1UME5CUkVoWVdGaGZSMUJmTWpNMk9UVmZVMWxTUjE4ek1EQjRNekF3TG1wd1p3fDJiZmY3YzQ1YjEwODVjZDdjMDY2OWZmNWU3YjRhN2Y4NDBmMDFkYmZmNmI3YThlZjliYjNmMTg1NmZjYjRlYTk
LOCTITE
LOCTITE
AA 3105 25ML IDH 195574
LOCTITE LOCTITE
Description
AA 3105 25ML IDH 195574 ADHESIVE ; 23695 LIGHT CURE 25ML 10EA/CS
General Purpose Light Cure Adhesive; Small Gap | Multipurpose; Syringe; Viscous Liquid; PVC Tube to ABS Connector | PC Window to ABS Housing | Logos and Plastic Part in the Cosmetic Industry | Medical Device; Pale Yellow; 25 Ml
Part #
195574
BDI #
1055668
Details
986.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3105-25ML-IDH-195574/p/1055668
Your Price
$ 986.74 / case
$ 987.00 / case BDIExpress
$ 987.00 / case BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.05
EAN
0079340236950
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Small Gap | Multipurpose
Container Type
Syringe
Texture
Viscous Liquid
Application
PVC Tube to ABS Connector | PC Window to ABS Housing | Logos and Plastic Part in the Cosmetic Industry | Medical Device
Tradename
3105
Manufacturer's Description
Loctite 3105 Light Cure Adhesive
Color
Pale Yellow
Container Size value And um
25 Ml
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
77.2 Deg C PMCC
Odor
Mild
VOC Content - Percentage
4.8 Percentage | 52.86 g/l
Other Features
Acrylic Technology | High Strength | Ultraviolet/Visible Light Cure | Temperature Range -54 to 149 Deg C
Net Weight
0.85 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
23695
Weight / LBS
0.099
Long Description
General Purpose Light Cure Adhesive; Small Gap | Multipurpose; Syringe; Viscous Liquid; PVC Tube to ABS Connector | PC Window to ABS Housing | Logos and Plastic Part in the Cosmetic Industry | Medical Device; Pale Yellow; 25 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


