https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-312-KIT-1-10ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MzF8aW1hZ2UvanBlZ3xhR1ZtTDJneU9TOHhNRGN6TWpjNU5EWTNOVEl6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpFeVgwdEpWRjh4TFRFd1RVeGZNekF3ZURNd01DNXFjR2N8YTI4OGRkNjQ1NDBkZDljZmRkNjc3NjBhYTdmODY1YWNhZTM3NzljZDFmNzUxNjJjMzFjOWFmYmQ3OWJlZTVmNg
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-312-KIT-1-10ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI0MzF8aW1hZ2UvanBlZ3xhR1ZtTDJneU9TOHhNRGN6TWpjNU5EWTNOVEl6TUM5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpFeVgwdEpWRjh4TFRFd1RVeGZNekF3ZURNd01DNXFjR2N8YTI4OGRkNjQ1NDBkZDljZmRkNjc3NjBhYTdmODY1YWNhZTM3NzljZDFmNzUxNjJjMzFjOWFmYmQ3OWJlZTVmNg
LOCTITE
LOCTITE
AA 312 ACRYLIC ADH KIT-1-10ML 312 1-40GM
LOCTITE LOCTITE
Description
LOCTITE AA 312 ACRYLIC ADH KIT-1-10ML 312 1-40GM
General Purpose Structural Adhesive; Bonding; Kit; Tool Handle | Appliance | Sporting Good | Decorative Trim
Part #
AA 312 ACRYLIC ADH KIT-1-10ML 312 1-40GM
BDI #
24600327
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-312-ACRYLIC-ADH-KIT-1-10ML-312-1-40GM/p/24600327
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Bonding
Container Type
Kit
Texture
Liquid
Application
Tool Handle | Appliance | Sporting Good | Decorative Trim
Tradename
312 | SPEEDBONDER
Manufacturer's Description
Loctite 312 Speedbonder Structural Adhesive
Color
Clear Amber
Container Size value And um
10 Ml
Substrate Material
Ceramic | Glass | Metal
Degree of Flashpoint value And um
Above 93.4 Deg C
Odor
Sharp
VOC Content - Percentage
Below 3 Percentage | 30 G/L
Other Features
Acrylic Technology | Fast Setting
Net Weight
0.34 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Bonding; Kit; Tool Handle | Appliance | Sporting Good | Decorative Trim
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


