Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA 324 50ML IDH 88478 https://www.bdiexpress.com/medias/INDLOCXXXXXX-1056869-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2MTR8aW1hZ2UvanBlZ3xhR0pqTDJnMVpTOHhNRFUyTVRBNE9EYzBPVFU1T0M5SlRrUk1UME5ZV0ZoWVdGaGZNVEExTmpnMk9WOHpNREI0TXpBd0xtcHdad3xhOTNmY2I2MmIwMDJlOGUyZDYwODJkN2RjNTQ5NjhjOGQ0NTZhZDc5ZjBiNmQ2MWUxOTU2NDFiMGYzM2E1Mjc0
1056869 General Purpose Adhesives 

LOCTITE LOCTITE

AA 324 50ML IDH 88478

Description

AA 324 50ML IDH 88478 ADHESIVE ; 32430 MULTI PURPOSE BOTTLE 10EA/CS

General Purpose Structural Adhesive; Fast Cure | Multipurpose; Bottle; Liquid; Machining | Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance; Yellow; 50 Ml

Part #

88478

BDI #
1056869

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

412.0 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 412.00 / case BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
31201622
Weight / Kilogram
0.08
EAN
0079340324305
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Fast Cure | Multipurpose
Container Type
Bottle
Texture
Liquid
Application
Machining | Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance
Tradename
324 | SPEEDBONDER
Manufacturer's Description
Loctite 324 Speedbonder Structural Adhesive; High Impact
Color
Yellow
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
90 Deg C TCC
Odor
Sharp Irritating
VOC Content - Percentage
2.26 Percentage | 21.54 g/l
Other Features
Acrylic Technology | High Performance | High Impact | Toughened | No Mixing Required | Temperature Range 177 Deg C
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Multi Purpose
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
32430
Weight / LBS
0.185
Long Description
General Purpose Structural Adhesive; Fast Cure | Multipurpose; Bottle; Liquid; Machining | Tooling | Recreational Vehicle | Furniture | Structural Building Component | Appliance; Yellow; 50 Ml

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh