

LOCTITE
LOCTITE
AA 3301 25ML IDH 475362
LOCTITE LOCTITE
Description
AA 3301 25ML IDH 475362 ADHESIVE ; 19733 SYRINGE 10EA/CS
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Syringe; Viscous Liquid; Medical Device; Pale Yellow; 25 Ml
Part #
475362
BDI #
1056442

Details
973.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3301-25ML-IDH-475362/p/1056442
Your Price
$ 973.76 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31201616
Weight / Kilogram
0.05
EAN
0079340197336
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Flexible Multipurpose Suitable for Disposable Medical Devices
Container Type
Syringe
Texture
Viscous Liquid
Application
Medical Device
Tradename
3301
Manufacturer's Description
Loctite 3301 Light Cure Adhesive; Plastic/Metal
Color
Pale Yellow
Container Size value And um
25 Ml
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
80 Deg C TCC
Odor
Mild
VOC Content - Percentage
2.35 Percentage | 26.53 g/l
Other Features
Acrylic Technology | Non Fluorescing | Ultraviolet/Visible Light Cure | Slightly Flexible | Temperature Range -54 to 149 Deg C
Net Weight
0.85 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Liquid
Manufacturer URL
https://www.loctite.com
Manufacturer Item Number
19733
Weight / LBS
0.099
Long Description
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Syringe; Viscous Liquid; Medical Device; Pale Yellow; 25 Ml
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh