https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA3321-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MDB8aW1hZ2UvanBlZ3xhREl4TDJnM09DOHhNRGN6TWpjeU9UQTNNelk1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek16SXhYME5PWHpGTVh6TXdNSGd6TURBdWFuQm58NzM3YWE5NWQyODZhYzVmMTlkZjQzMTdlZjg2ZjMzZTUzMGMwMmU5YzlmYjBiYmM2ZWRhYWE2M2ZiOTlkMDY5Nw
https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-AA3321-CN-1L-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4MDB8aW1hZ2UvanBlZ3xhREl4TDJnM09DOHhNRGN6TWpjeU9UQTNNelk1TkM5SlRrUk1UME5CUkVoWVdGaGZSMUJmUVVFek16SXhYME5PWHpGTVh6TXdNSGd6TURBdWFuQm58NzM3YWE5NWQyODZhYzVmMTlkZjQzMTdlZjg2ZjMzZTUzMGMwMmU5YzlmYjBiYmM2ZWRhYWE2M2ZiOTlkMDY5Nw
LOCTITE
LOCTITE
AA 3321 MD 1L IDH 135300
LOCTITE LOCTITE
Description
AA 3321 MD 1L IDH 135300 ADHESIVE ; 19740 LIGHT CURE 4EA/CS
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Can; Medical Device
Part #
135300
BDI #
21489197
Details
3517.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3321-MD-1L-IDH-135300/p/21489197
Your Price
$ 3,517.24 / case
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.151
EAN
0079340197404
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Flexible Multipurpose Suitable for Disposable Medical Devices
Container Type
Can
Texture
Liquid
Application
Medical Device
Tradename
3321
Manufacturer's Description
Loctite 3321 Light Cure Adhesive
Color
Transparent Slight Hazy
Container Size value And um
1 L
Substrate Material
Glass | Metal | Plastic
Degree of Flashpoint value And um
77.8 Deg C
Odor
Mild
VOC Content - Percentage
3.21 Percentage | 34.6 G/L
Other Features
Acrylic Technology | Thixotropic Viscosity | Light Cure | Temperature Range: -54 to 149 Deg C
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
135300
Long Description
General Purpose Light Cure Adhesive; Flexible Multipurpose Suitable for Disposable Medical Devices; Can; Medical Device
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


