

LOCTITE
LOCTITE
AA 3491 1L IDH 142886
LOCTITE LOCTITE
Description
AA 3491 1L IDH 142886 ADHESIVE ; 17944 LIGHT CURE ACRYLIC 4EA/CS
General Purpose Light Cure Adhesive; Bonding; Can; Bonding Glass-to-Glass
Part #
142886
BDI #
1055522

Details
3167.5
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Chemicals/Adhesives/General-Purpose-Adhesives/AA-3491-1L-IDH-142886/p/1055522
Your Price
$ 3,167.50 / case
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
1.13
EAN
0079340179448
Product Group - BDI
C00104
Product Name And Type
General Purpose Light Cure Adhesive
Typical Use
Bonding
Container Type
Can
Texture
Liquid
Application
Bonding Glass-to-Glass
Tradename
3491
Manufacturer's Description
Loctite 3491 Light Cure Adhesive
Color
Clear
Container Size value And um
1 L
Substrate Material
Glass | Metal
Degree of Flashpoint value And um
Above 93 Deg C
Odor
Sharp
VOC Content - Percentage
1.65 Percentage
Other Features
Acrylic Technology | Ultraviolet Light Cure
Net Weight
33.8 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Light Cure
Manufacturer URL
https://www.loctite.com
Manufacturer Internal Number
142886
Long Description
General Purpose Light Cure Adhesive; Bonding; Can; Bonding Glass-to-Glass
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh