Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA 392 50ML https://www.bdiexpress.com/medias/INDLOCADHXXX-GP-392-TB-50ML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxMDB8aW1hZ2UvanBlZ3xhRGc1TDJoa05DOHhNRGN6TWpnMU1qQTRORGMyTmk5SlRrUk1UME5CUkVoWVdGaGZSMUJmTXpreVgxUkNYelV3VFV4Zk16QXdlRE13TUM1cWNHY3wyYjhlODZjNDNmMmQ5YmU2YmJhZWNlNmY5YmIwYmUzYWVjZjZkNjU5NGZkYzNiZmY2MzhiYmM4MzUwNjNlYWFh
24601283 General Purpose Adhesives 

LOCTITE LOCTITE

AA 392 50ML

Description

LOCTITE AA 392 50ML

General Purpose Structural Adhesive; Magnet and Metal Bonding; Tube; Electric Motor

Part #

AA 392 50ML

BDI #
24601283

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
UNSPSC
12350000
Weight / Kilogram
0
Product Group - BDI
C00104
Product Name And Type
General Purpose Structural Adhesive
Typical Use
Magnet and Metal Bonding
Container Type
Tube
Texture
Liquid
Application
Electric Motor
Tradename
392
Manufacturer's Description
Loctite 392 Structural Adhesive
Color
Beige To Dark Amber
Container Size value And um
50 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
77.2 Deg C
Odor
Sharp
VOC Content - Percentage
2.22 Percentage | 21.15 G/L
Other Features
Acrylic Technology | High Toughened | Medium Viscosity | Activator Cure
Net Weight
1.69 Oz
Category - BDI
Chemicals Adhesives General Purpose
Harmonized Tariff Code
3506.99.00.00
Noun
Adhesive
Keyword String
Structural
Manufacturer URL
https://www.loctite.com
Long Description
General Purpose Structural Adhesive; Magnet and Metal Bonding; Tube; Electric Motor

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh